Motion
SQ2241D-5LO1-N7

SMC CORP OF AMERICA
SQ2241D-5LO1-N7

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, Plug Connector Without Connector, Plug Lead Type, 1/4 in
Mi Item #07453817
MFR #SQ2241D-5LO1-N7
Price$83.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SQ2241D-5LO1-N7

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, Plug Connector Without Connector, Plug Lead Type, 1/4 in
Mi Item #07453817
MFR #SQ2241D-5LO1-N7

Mfr description
SQ2241D-5LO-1-N7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.52/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Plug Connector Without Connector
  • Flow Direction
    5-Way
  • For Use With Series
    SQ2000
  • Manifold Port(s)
    0.2500 in
  • Manual Override Type
    Locking
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Plug Lead Type
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Piping Type
    Plug Lead Type
  • Seal Material
    Metal, Rubber
  • Series
    SQ
  • Solenoid Electrical Entry
    Plug Connector Without Connector
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Current
    0.017 A
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Valve Series
    SQ2000
  • Wire Type
    Plug Connector Without Connector
  • Wiring Type
    Plug Connector Without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)