Motion
PYSA8AJSR14010A3

DYNAQUIP CONTROLS INC
PYSA8AJSR14010A3

3-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 3-Way, 300 psi Max, 2 NPT Port, Stainless Steel Body, Pneumatically Operated
MI ITEM #07453833
MFR #PYSA8AJSR14010A3
Your Price$6,318.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DYNAQUIP CONTROLS INC
PYSA8AJSR14010A3

3-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 3-Way, 300 psi Max, 2 NPT Port, Stainless Steel Body, Pneumatically Operated
MI ITEM #07453833
MFR #PYSA8AJSR14010A3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,318.64/each(List $7,582.37)

Overview

Mfr description
PYSA8AJSR14010A3 2" SS 3-WAY 24VDC

Specifications

  • Control Type
    Pneumatically Operated - Single Acting
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    300 psi
  • Port Size
    2 NPT
  • Body Material
    Stainless Steel
  • Handle Style
    Pneumatically Operated
  • Number Of Ports
    3
  • Actuation
    Spring Return - Fail Closed
  • Porting Style
    L-Port
  • Thread Type
    FNPT
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 800 psi
  • Product Types
    Pneumatic Automated Ball Valve
  • Actuator Part Number
    HP140SR10
  • Body Seal Material
    Viton®
  • Stem Seal Material
    Viton®
  • O Ring Material
    Viton®
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    PTFE
  • Valve Body Material
    Stainless Steel
  • Valve Size
    2.0000 in
  • Mounting Type
    Inline Threaded
  • Ambient Temperature Range
    -4 to 176 °F
  • Series
    PYSA
  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Manufacturer Product Page
  • Type
    Pneumatic Automated Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought