Motion
7000046108

3M
7000046108

Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Blue Color
MI ITEM #07453960
MFR #7000046108
Price$158.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046108

Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Blue Color
MI ITEM #07453960
MFR #7000046108

Mfr description
COND DISC TR 07513 3"XNH A CRS BOX 25
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.50/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Contour Finishing, Deburring, Finishing, Light Polishing, Polishing, Radiusing, Rust Removal
  • Attachment Type
    Roloc TR
  • Backing Material
    Non-woven
  • Color
    Blue
  • Disc Attachment Type
    Roloc TR
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    4
  • Manufacturer Stock Number
    7000046108
  • Manufacturer Upc Number
    00051131075139
  • Material Application
    Aluminum, Mild Steel, Nickel Alloy, Titanium, Stainless Steel
  • Max Rpm
    18000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051131075139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)