Motion
DCE151TD1

DEWALT
DCE151TD1

MAX* XR® Cable Stripper Kit - Cordless, 20 V, 4 in Depth of Strip
MI ITEM #07453968
MFR #DCE151TD1
Your Price$1,128.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE151TD1

MAX* XR® Cable Stripper Kit - Cordless, 20 V, 4 in Depth of Strip
MI ITEM #07453968
MFR #DCE151TD1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$1,128.94/each(List $1,298.28)

Overview

Mfr description
DCE151TD1 20V CABLE STRIPPER KIT
  • Depth gauge consistently strips cable up to 4 in Strip #6 - 750 MCM Cu/Al Cable
  • Included quick-release bushings allow you to quickly change bushings for each cable size
  • Variable speed trigger with reverse for speed control
  • Adjustable onboard LED light helps to provide illumination in dark or low light situations
  • Kit box comes with convenient storage for tool, bushings, battery and charger
  • E-Clutch system helps the user maintain control of the tool if it becomes jammed Using appropriate bushing, cable stripper works on both (THHN/XHHW) copper and aluminum cable, covering a range in size from 6 AWG to 750 MCM CU and 900 MCM AL

Specifications

  • Power Source
    Cordless
  • Voltage
    20 V
  • Cable Type
    THHN AL, THHN CU, XHHW AL, XHHW CU
  • Aluminum Capacity
    5 AWG to 900 MCM
  • Copper Capacity
    6 AWG to 750 MCM
  • Depth of Strip
    4 in
  • Tool Height
    6.95 in
  • Tool Length
    10.39 in
  • Manufacturer Upc Number
    885911497350
  • UPC_NO
    885911497350
  • Includes
    (1) Charger, (1) DCB203 2 Ah battery, (1) DCE151 Cable Stripper, (1) Kit Box, Bushings DCE1513-DCE1522
  • Weight
    13.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought