Motion
CD-3060-16PFD-CR

LITTLE GIANT
CD-3060-16PFD-CR

8-Wheeler Wagon Truck;30"W x 60"L x 18.25"H
MI ITEM #07454038
MFR #CD-3060-16PFD-CR
Price$2,036.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CD-3060-16PFD-CR

8-Wheeler Wagon Truck;30"W x 60"L x 18.25"H
MI ITEM #07454038
MFR #CD-3060-16PFD-CR

Mfr description
CD-3060-16PFD-CR 30"X60" WAGON TRUCK
  • 8 Wheels Distribute the load over greater surface area
  • 3000 lbs. Capacity
  • 16" x 4" Pneumatic Wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,036.19/each

Specifications

Dimensions

  • Cart Dimensions
    30 x 60 x 18.25 in
  • Caster Wheel Diameter
    16 in
  • Height
    18.25 in
  • Length
    60 in
  • Outside Height
    18.25 in
  • Outside Length
    60 in
  • Outside Width
    30 in
  • Overall Height
    18.25 in
  • Overall Length
    60 in
  • Overall Width
    30 in
  • Shelf Lip Height
    20 in
  • Weight
    170 lbs
  • Width
    30 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    8-Wheeler Wagon Truck
  • Caster Wheel Material
    Pneumatic
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Wheels
    8
  • Product Types
    8-Wheeler Wagon Truck
  • Weight Capacity
    3000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)