Motion
ASP530F-N03-11S-J

SMC CORP OF AMERICA
ASP530F-N03-11S-J

ASP, Speed Controller with Pilot Check Valve
Mi Item #07454263
MFR #ASP530F-N03-11S-J
Price$55.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASP530F-N03-11S-J

ASP, Speed Controller with Pilot Check Valve
Mi Item #07454263
MFR #ASP530F-N03-11S-J

Mfr description
ASP530F-N03-11S-J SPEED CONTROL W/CHECK
  • Pilot check operates with 50% of operating pressure
  • One-touch connection for supply air only
  • Available in 6-10mm and 1/4"-1/2" tube sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.15/each

Specifications

Dimensions

  • Male Thread Size
    npt 3/8
  • Tube Outside Diameter
    0.3750 in, 203.20 mm
  • Tube Size
    3/8 in

Details

  • Actuation
    Pneumatic Pilot
  • Applicable Tubing
    Nylon;Soft nylon;Polyurethane
  • Input Port Gender
    Female
  • Material
    Nickel Plated Brass
  • Maximum Operating Pressure
    1 MPa
  • Minimum Operating Pressure
    0.1 MPa
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Male
  • Piping Type
    Universal
  • Port Connection Type
    NPT
  • Proof Pressure
    1.5 MPa
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Speed Controller with Pilot Check Valve
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)