Motion
AW-32T
Spherical Rod End - Bore Diameter: 2.0000 in, Ptfe Lined
Mi Item #07454265
MFR #AW-32T
Price$4,803.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 2.0000 in, Ptfe Lined
Mi Item #07454265
MFR #AW-32T

Mfr description
AW-32T FEMALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,803.95/each

Specifications

Dimensions

  • Ball Diameter
    2.9370 in
  • Bore Diameter  
    2.0000 in
  • Head Diameter
    5.0100 in
  • Head Width
    36.50 mm
  • Length To Ball Center
    8.0000 in
  • Misalignment Angle
    7.5 °
  • Shank Thread Length  
    4.0000 in
  • Thread Size
    2-12
  • Weight
    15.00 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy Steel - Heat Treated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Low Carbon Steel-Protective Coated For Corrosion Resistance-PTFE Lined
  • Radial Static Load Capacity
    280740 lbs
  • Rod End Type
    Female
  • Series
    AW-T
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)