Motion
107124
Strip-Ease
Mi Item #07454395
MFR #107124
Price$33.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strip-Ease
Mi Item #07454395
MFR #107124

Mfr description
107124 ZEP STRIP-EASE 4-1GL
  • Quickly penetrates and dissolves multiple coats of finish
  • When using hot water, scrubbing is generally unnecessary
  • Can be removed with mop or wet vac
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.96/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.25 in
  • Overall Width
    6.02 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Heavy build up on flooring
  • Chemical Type
    Water with solvent
  • Cleaner Type
    Floor Stripper
  • Color
    Clear
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Flammability
    Non Flammable
  • Food Grade
    P1
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    690858107107
  • Package Quantity
    4 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including 2,2'-iminodiethanol, 1,4-dioxane, methyloxirane, which is/are known to the State of California to cause cancer.
  • Recommended Dilution
    1:15 - 1:4
  • Scent
    Solvent
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Any flooring on which an acrylic finish has been applied, particularly resilient tile
  • UPC_NO
    10690858107135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)