Motion
56724
Mi Item #07454396
MFR #56724
Price$32.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #07454396
MFR #56724

Mfr description
56724 ZEPRIDE 4-1GL
  • Non flammable; contains no toxic solvents; free alkalis, acids or abrasives; Can be used to degrease auto and aircraft engines and chassis
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.03/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Height
    12.25 in.
  • Length
    6.02 in.
  • Overall Height
    35.5 in
  • Overall Width
    23.5 in
  • Package Size
    1 x 55 gal (US)
  • Storage Dimension Height
    35 in
  • Storage Dimension Length
    23.5 in
  • Storage Dimension Width
    23.5 in
  • Weight
    497.47 lbs
  • Width
    6.02 in.

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Grease, oil, and other soils
  • Application Instructions
    See label for proper dilution ratios
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Cleaner and degreaser
  • Color
    Dark Blue
  • Composition
    2-butoxyethanol, sodium metasilicate, surfactants
  • Concentration
    Concentrated
  • Container Type
    Drum
  • ECCN
    EAR102
  • Flammability
    Not Flammable
  • Flash Point
    Does not flash
  • Food Grade
    A4
  • Form
    Thin, Water-Based liquid
  • Harmonization Code
    3402.20.5103
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858056719
  • Package Quantity
    1 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer
  • Scent
    Butyl
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Glass, chrome, steel, composition flooring, vinyl, plastic, leather upholstery, machinery and equipment
  • UPC_NO
    10690858056716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)