Overview
Mfr description
CDQ2B25-40DMZ COMPACT CYLINDER, CQ2-Z
- Double acting, single rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke range (mm): 5 to 100
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Auto switch capable
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginJP
- Stroke40 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Rod Size / ThreadM10x1.25 Male ISO
- Port SizeM5x0.8
- Cushion TypeNone
- Options IncludedMagnetized
- OptionsRod end male thread
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Port GenderFemale
- Port Thread StandardISO
- Mounting TypeThrough Hole
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data