Motion
SC04A73C3

NTN
SC04A73C3

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 12 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #07454711
MFR #SC04A73C3
Price$74.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC04A73C3

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 12 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #07454711
MFR #SC04A73C3

Mfr description
SC04A73C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.39/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width
    0.4720 in, 12.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.3 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC04A73C3 BRG
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The SC04A73C3 is a radial deep groove ball bearing with a 20 mm bore and 52 mm outside diameter, designed for smooth operation.
  • Manufacturer Catalog Number
    SC04A73C3
  • Manufacturer Upc Number
    4547359776805
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4136 lbf
  • Radial Static Load Capacity
    2079 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359776805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)