Specifications
Dimensions
- Bore Diameter6 mm
Details
- ActionSingle Acting (Normally Closed)
- Finger Type2 Finger
- Gripper TypeParallel
- Number of Fingers2
- Piston ActionDouble-Acting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)