Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW60-N06DE-RZ-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 60 Body Size
Mi Item #07454745
MFR #AW60-N06DE-RZ-B

Mfr description
AW60-N06DE-RZ-B
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Body Size
    60
  • Port Size
    3/4 NPT
  • Weight
    2.05 kg

Details

  • Included Options
    Embedded Pressure Gauge with Limit Indicator
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Port Thread Standard
    NPT
  • Proof Pressure
    218 psi
  • Set Pressure Range
    7 to 123 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)