Specifications
Dimensions
- Bore Diameter160 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Bracket 1Front Flange
- Cylinder StyleTie-Rod
- Lock TypeRod Lock
- MagnetWith Magnet
- Mounting TypeFront Flange
- Operating Pressure Range0.97 to 0.08 MPa
- Piston ActionDouble-Acting
- Product TypeLocking Air Cylinders
- SeriesCNS
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)