Specifications
Dimensions
- Bore Diameter0.9840 in
- Port SizeM5x0.8
- Rod - Thread SizeM5x0.8
- Rod Size / ThreadM5x0.8 Male
- Stroke25 mm
Details
- ActuationDouble Acting
- Additional DetailsCompact cylinder series CLQ offers drop prevention when the pressure of air source is decreased or the residual pressure is released. The CLQ has a low profile design, with a compact lock unit. Available in 8 bore sizes ranging from 20 to 100mm, and is auto switch capable.
- Auto-SwitchNo
- Body OptionCompact Body
- Body TypeCompact
- Bracket 1Through Hole
- Compact Cylinder TypeLocking
- Country of OriginJP
- Cylinder SeriesCLQ
- Cylinder StyleCompact
- Cylinder SuffixM-F
- Lock TypeRod Lock
- Locking PositionAny Position
- Manufacturer Catalog
- Mounting TypeThrough Holes
- Operating Pressure Range1 to 0.2 MPa
- Options IncludedForwarding Stroke Lock, Rod End Male Thread
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardISO
- Product TypeLocking Air Cylinders
- Rod BootNo
- Rod GenderMale
- Rod Thread StandardMetric
- Rod TypeSingle Rod
- Safety OptionsRod Lock
- SeriesCLQ
- Special ApplicationsPosition Holding
- Stroke Adjuster TypeNo Adjuster
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)