Overview
Mfr description
2779-22 M18 FORCELOGIC 750 MCM CRIMPER
- Lightest 12T crimper
- Most balanced with ergonomic grip design
- Bold alignment marks aid accuracy in crimp placement
- PFM™ (Predictive force monitoring) with auto complete ensures full pressure
- PFM™ (Predictive force monitoring) provides instant pressure verification with green indicator
- Pre-crimp battery check automatically ensures enough charge to complete each crimp
- 350-Degree Head rotation provides easy access in tight spaces
- The tool records & stores every crimp made for professional report building through ONE-KEY™
- Longer life with POWERSTATE™ Brushless motor & weather protected electronics that keep dirt, dust & moisture out
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data