Motion
FOOD SAFE TIGEAR-2 23 QUILL 20:1

DODGE
FOOD SAFE TIGEAR-2 23 QUILL 20:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #07455342
MFR #FOOD SAFE TIGEAR-2 23 QUILL 20:1
Your Price$3,506.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 23 QUILL 20:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #07455342
MFR #FOOD SAFE TIGEAR-2 23 QUILL 20:1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,506.87/each(List $4,208.24)

Overview

Mfr description
SS23Q20R56 ULTRA KLEEN REDUCER

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    2.31 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    21.660 hp
  • Horsepower Rating Normal Duty
    Output 1.64 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • Housing Material
    Stainless Steel
  • CAD Drawing
  • Manufacturer Upc Number
    782477050329
  • UPC_NO
    782477047688
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    5 : 1
  • Output
    Solid
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 2.18 in
  • Torque Rating (in-lb)
    Output 1178 inch pound (pound inch)
  • Bore Diameter
    2.1880 in
  • Thermal Horsepower Rating
    2.62 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    23
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text