Motion
VW3
BRG DB BALL V GDEWHL STL SHLD SZ3
MI ITEM #07455345
MFR #VW3
Price$75.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRG DB BALL V GDEWHL STL SHLD SZ3
MI ITEM #07455345
MFR #VW3

Mfr description
VW3 V GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.45/each

Specifications

Dimensions

  • Outside Diameter
    45 mm
  • Overall Width
    0.6300 in
  • Weight
    0.3 lbs

Details

  • Material
    Steel
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)