Motion
SV22-2ZOM-M

RADIANS INC.
SV22-2ZOM-M

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #07455549
MFR #SV22-2ZOM-M
List Price$15.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV22-2ZOM-M

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #07455549
MFR #SV22-2ZOM-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.05/each for your price

Overview

Mfr description
SV22-2ZOM-M ORANGE MESH VEST CLASS 2

Specifications

  • Garment Type
    Safety Vest
  • ANSI Class
    Type R Class 2
  • Front Closure
    Zipper
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Vest Color
    Hi-Vis Orange
  • Stripe Color
    Silver
  • Number Of Pockets
    2
  • High Visibility
    Yes
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Radians Sv22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Additional Details
    Zipper Front Closure | Contrasting Trim
  • Color
    Hi-Vis Orange
  • Type
    Safety
  • Group & Class
    Type R Class 2
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought