Motion
FYTB 504 M

SKF
FYTB 504 M

Two-bolt Flange Housing - 2-Bolt Flange, Housing: Solid, Cast Iron Material
Mi Item #07455556
MFR #FYTB 504 M
Price$120.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTB 504 M

Two-bolt Flange Housing - 2-Bolt Flange, Housing: Solid, Cast Iron Material
Mi Item #07455556
MFR #FYTB 504 M

Mfr description
FYTB 504 M HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.65/each

Specifications

Dimensions

  • Bolt Center To Center Length
    90 mm
  • Overall Length
    112 mm

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FYTB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)