1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ARO CORP
651790-B3D-B
Air Operated Diaphragm Pump - 6 gpm Max, 1250 psi Max, 3/8 in Inlet / Outlet, Tungsten Carbide Check Seat
MI ITEM #
07455599
MFR #
651790-B3D-B
Price
$1,650.54
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Diaphragm Pumps
ARO CORP 651790-B3D-B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARO CORP
651790-B3D-B
Air Operated Diaphragm Pump - 6 gpm Max, 1250 psi Max, 3/8 in Inlet / Outlet, Tungsten Carbide Check Seat
MI ITEM #
07455599
MFR #
651790-B3D-B
Mfr description
651790-B3D-B 3/8" PRESSURE REGULATOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,650
.54
/each
Add to Cart
Specifications
Dimensions
Inlet Outlet Port Sizes
3/8 in
Details
Check Seat Material
Tungsten Carbide
Inlet Outlet Port Type
NPTF
Max Pressure
1250 psi
Maximum Flow Rate
6 gpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items