Specifications
Dimensions
- Caliper Diameter41.5855 in
- Length Through Bore1.3010 in
- Maximum Bore Diameter40.653 in
- Outside Diameter44.283 in
- Pitch Diameter42.9915 in
- Storage Dimension Height1.301 in
- Storage Dimension Length44.283 in
- Storage Dimension Width44.283 in
- Weight505.00 lbs
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch180 / 2-1/4 in
- Hub StyleA
- Hub TypeA
- Manufacturer Catalog
- Manufacturer Upc Number697950028149
- MaterialSteel
- Number Of Strands Across1
- Number Of Teeth60
- Product TypeStock Bore Sprockets
- Standards MetANSI
- Surface TreatmentProtective Coating
- UPC_NO697950028149