1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZP3-T04UMSJ6-U4
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
MI ITEM #
07455971
MFR #
ZP3-T04UMSJ6-U4
Price
$24.36
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZP3-T04UMSJ6-U4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZP3-T04UMSJ6-U4
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
MI ITEM #
07455971
MFR #
ZP3-T04UMSJ6-U4
Mfr description
ZP3-T04UMSJ6-U4 VERTICAL VACUUM INLET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24
.36
/each
Add to Cart
Specifications
Dimensions
Overall Weight
10.2 g
Pad Diameter
4 mm
Stroke
6 mm
Weight
10.2 g
Details
Buffer Rotation
Rotating
Pad Material
Silicon Rubber
Pad Type
Flat with Groove
Vacuum Entry Type
4 mm Tubing, Barb Fitting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items