Overview
Mfr description
09-LC418/XL GLOVE; GOATSKIN DRIVER W/
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Aramid blend lining provides added cut and heat resistance
- Stitched with Kevlar® adding strength and burn resistance
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI free leather
Specifications
- Glove SizeXL
- Ansi Isea Cut Resistance LevelA4
- ColorNatural
- Cuff TypeSlip-on
- Knit Gauge13
- Length25.6 cm
- Ansi Isea Abrasion Resistance Level3
- Ansi Isea Puncture Resistance Level3
- DescriptionPremium Grade. Ideal for glass and material handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling, and many other general applications.
- UPC_NO616314227219
- Manufacturer Upc Number616314227219
- Description KeywordCut Resistant Gloves
- EN3882543
- SizeXL
- Liner MaterialAramid
- Spec Sheet
- FeaturesTop Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Leather TypeTop Grain Goatskin
- Additional DetailsPremium Grade. Ideal for glass and material handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling, and many other general applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data