Motion
HH430
HOSE HALTER 1" X 30 IN HEAVY DUTY 4-PLY NYLON
MI ITEM #07456103
MFR #HH430
Your Price$48.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOSE HALTER 1" X 30 IN HEAVY DUTY 4-PLY NYLON
MI ITEM #07456103
MFR #HH430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.12/each(List $55.34)

Overview

Mfr description
HH430
  • Reduces damage to equipment and injury to personnel when hoses accidentally disconnect while under pressure
  • Suitable for use on pneumatic, water and hydraulic hoses
  • Easy to install and remove.
  • Meets both OSHA and Canada OSH requirements for restraints.

Specifications

  • Material
    NYLON
  • UPC_NO
    697886391706
  • Color
    YELLOW
  • Country of Origin
    US
  • Plies
    2
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Sling Length
    2.5 ft
  • Warranty
    Warranty
  • Weight
    2.06 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text