Motion
CKQGB50-30-X2425

SMC CORP OF AMERICA
CKQGB50-30-X2425

CKQGB50-30-X2425 SMC CYLINDER
MI ITEM #07456408
MFR #CKQGB50-30-X2425
Price$1,516.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKQGB50-30-X2425

CKQGB50-30-X2425 SMC CYLINDER
MI ITEM #07456408
MFR #CKQGB50-30-X2425

Mfr description
CKQGB50-30-X2425 SMC CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,516.76/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    30 mm

Details

  • Additional Details
    Precision Adjustment Deg F Clamping Height Is Possible By Choosing The With-Shim Type
  • Adjuster Option
    Stroke Adjustment
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Clamp
  • Fluid Type
    Air
  • Mounting Type
    Pin Clamp
  • Number of Switches
    2
  • Operating Pressure Range
    1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Series
    CKQ
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)