Motion
CRB2BW30-90SZ-XC30

SMC CORP OF AMERICA
CRB2BW30-90SZ-XC30

90 ° Angle of Rotation
Mi Item #07456788
MFR #CRB2BW30-90SZ-XC30
Price$145.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRB2BW30-90SZ-XC30

90 ° Angle of Rotation
Mi Item #07456788
MFR #CRB2BW30-90SZ-XC30

Mfr description
CRB2BW30-90SZ-XC30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.38/each

Specifications

Dimensions

  • Body Size
    30 mm

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    90 °
  • Cushion Type
    None
  • Magnet
    No
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)