Motion
VBA10A-02GS
BOOSTER REGULATOR
MI ITEM #07456850
MFR #VBA10A-02GS
List Price$339.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOOSTER REGULATOR
MI ITEM #07456850
MFR #VBA10A-02GS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$339.42/each for your price

Overview

Mfr description
VBA10A-02GS BOOSTER REGULATOR 1/4
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
  • Improved performance over previous designs

Specifications

  • Body Size
    10A
  • Thread Standard
    Rc
  • Knob Type
    Handle
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Weight
    884 g
  • Product Type
    Booster Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought