Motion
1300-06603
Synflex (Eaton) 1300 Series Metalized tubing - 1/4 in Inner Diameter, 3000 in Length
MI ITEM #07456851
MFR #1300-06603
Price$1.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex (Eaton) 1300 Series Metalized tubing - 1/4 in Inner Diameter, 3000 in Length
MI ITEM #07456851
MFR #1300-06603

Mfr description
1300-06603 METAL/PLASTIC TUBING 3/8" OD
  • Waterproof, vapor-tight barrier: the bonded jacket and sealed overlap provides a moisture-proof, vapor-tight product ideal for underground burial.
  • Formability: 1300 products form easily by hand into uniform bends.
  • Offers excellent protection against thermal and environmental degradation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.16/ft

Specifications

Dimensions

  • Length
    3000 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.375 in

Details

  • Additional Details
    Decabon Tube 3/8" Od Synflex 1300M Reel
  • Color
    Black
  • Hose Reinforcement Material
    Aluminum tape
  • ManufacturerName (description attribute)
    Synflex (Danfoss)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)