Motion
AW30K-F03D-B
AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 BSPP Port Size
MI ITEM #07456914
MFR #AW30K-F03D-B
Your Price$54.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 BSPP Port Size
MI ITEM #07456914
MFR #AW30K-F03D-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$54.54/each(List $64.80)

Overview

Mfr description
AW30K-F03D-B FILTER/REGULATOR

Specifications

  • Set Pressure Range
    7 to 123 psi
  • Proof Pressure
    218 psi
  • Operating Temperature Range
    23 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Thread Standard
    G
  • Body Size
    30
  • Manufacturer Catalog
  • Port Size
    3/8 BSPP
  • Weight
    0.36 kg
  • Product Type
    Precision Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought