Specifications
Dimensions
- Filter Size810
Details
- Country of OriginJP
- Element MaterialStainless Steel
- Filter Rating74 μm
- Filter TypeIndustrial Filter
- SeriesE
- TypeHydraulic Element
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)