Motion
GFPES0.2A30C7E

GLOBAL FILTER CORP
GFPES0.2A30C7E

Food & Beverage Grade Polyethersulfone Pleated Membrane Cartridge - 0.20 µm, 30.00 in Long, 2.7000 in Diameter, 50 psid
Mi Item #07457021
MFR #GFPES0.2A30C7E
Price$727.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
GFPES0.2A30C7E

Food & Beverage Grade Polyethersulfone Pleated Membrane Cartridge - 0.20 µm, 30.00 in Long, 2.7000 in Diameter, 50 psid
Mi Item #07457021
MFR #GFPES0.2A30C7E

Mfr description
GFPES0.2A30C7E FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.58/each

Specifications

Dimensions

  • Cartridge Diameter
    2.7000 in
  • Cartridge Length
    30.00 in

Details

  • Cartridge Type
    Pleated Membrane
  • Center Core Material
    Polypropylene
  • Change Out Pressure Differential
    35 psid
  • Differential Pressure
    50 psid
  • End Cap Material
    Polypropylene
  • End Cap Style
    226 w/ Fin
  • Filter Media Membane Material
    Food & Beverage Grade Polyethersulfone
  • Manufacturer Catalog
  • Maximum Temperature
    176 °F
  • Micron Rating
    0.20 µm
  • O Ring Gasket Material
    EPDM
  • Outer Support Netting Material
    Polypropylene
  • Support Media Material
    Polypropylene
  • Typical Applications
    Beer, Bottled Water, Juices, Soft Drinks, Wine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)