Motion
7100006575

3M
7100006575

Cubitron™ II Quick Change Disc - 4 in Disc Diameter, 7/8 in Arbor, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36 Grit, Red Color
Mi Item #07457139
MFR #7100006575
Price$8.00/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100006575

Cubitron™ II Quick Change Disc - 4 in Disc Diameter, 7/8 in Arbor, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36 Grit, Red Color
Mi Item #07457139
MFR #7100006575

Mfr description
66780 4" DISC, 36G TR982C CUBITRON II
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.00/ca

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Non-Woven
  • Application
    Grinding
  • Attachment Type
    Roloc TR
  • Backing Material
    Fibre
  • Coat Type
    Closed Coat
  • Color
    Red
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    36
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7100006575
  • Manufacturer Upc Number
    00051115667800
  • Material Application
    Carbon Steel
  • Max Rpm
    15000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051115667800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)