Motion
CDQ2WB32-50DMZ-J79W-111G

SMC CORP OF AMERICA
CDQ2WB32-50DMZ-J79W-111G

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #07457180
MFR #CDQ2WB32-50DMZ-J79W-111G
Price$476.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WB32-50DMZ-J79W-111G

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #07457180
MFR #CDQ2WB32-50DMZ-J79W-111G

Mfr description
CDQ2WB32-50DMZ-J79W-111G COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.27/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    J79W - Solid State, 24 Volt DC Relay, PLC 2 Wire, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Double End Rod
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Double End Rod
  • Number Of Auto Switches
    2
  • Options
    Rod end male thread
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G, NPT, Rc
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)