Motion
6018AL COV
Chain Coupling Cover - 60 Chain, 6.3750 in OD, Aluminum, For Use With 6018
MI ITEM #07457389
MFR #6018AL COV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Cover - 60 Chain, 6.3750 in OD, Aluminum, For Use With 6018
MI ITEM #07457389
MFR #6018AL COV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6018AL COV CLPG COVER

Specifications

  • Part Type
    Cover Assembly
  • Chain Number
    60
  • Number Of Teeth
    18
  • Material
    Aluminum
  • For Use With
    6018
  • Outside Diameter
    6.3750 in
  • Manufacturer Upc Number
    697950314174
  • UPC_NO
    697950314174
  • Coupling Component
    Cover Assembly
  • Coupling Size
    6018
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Weight
    2.44 lbs
  • Product Type
    Chain Coupling Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought