Motion
PP1.0A30C3E
High Purity Pleated Cartridge - Polypropylene Filter Media, 1.00 µm, 30.00 in Long, 2.7000 in Diameter, 60 psid
Mi Item #07457531
MFR #PP1.0A30C3E
Price$192.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Purity Pleated Cartridge - Polypropylene Filter Media, 1.00 µm, 30.00 in Long, 2.7000 in Diameter, 60 psid
Mi Item #07457531
MFR #PP1.0A30C3E

Mfr description
PP1.0A30C3E FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.15/each

Specifications

Dimensions

  • Cartridge Diameter
    2.7000 in
  • Cartridge Length
    30.00 in

Details

  • Cartridge Type
    Pleated - Caged
  • Center Core Material
    Polypropylene
  • Change Out Pressure Differential
    35 psid
  • Description Keyword
    Polypropylene Filter Media
  • Differential Pressure
    60 psid
  • End Cap Material
    Polypropylene
  • End Cap Style
    222 w/ Fin
  • Filter Media Membane Material
    Polypropylene
  • Manufacturer Catalog
  • Maximum Temperature
    176 °F
  • Micron Rating
    1.00 µm
  • O Ring Gasket Material
    EPDM
  • Outer Support Netting Material
    Polypropylene
  • Retention
    Absolute
  • Support Media Material
    Polypropylene
  • Typical Applications
    Deionized Water, Fine Chemicals, Food & Beverage, Plating Chemicals, Process Water, R.O. Pre-Filtration, Wastewater
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)