Motion
6-612-005-002-0000

WICHITA CLUTCH
6-612-005-002-0000

Fluid Coupling - Size: 12.4, 13.5000 in O.D., Fill Type: Non-Delay, Sheave Mounting, HSD Series
Mi Item #07457664
MFR #6-612-005-002-0000
Price$7,945.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WICHITA CLUTCH
6-612-005-002-0000

Fluid Coupling - Size: 12.4, 13.5000 in O.D., Fill Type: Non-Delay, Sheave Mounting, HSD Series
Mi Item #07457664
MFR #6-612-005-002-0000

Mfr description
6-612-005-002-0000 COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,945.16/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Coupling Outside Diameter
    13.5000 in
  • Fluid Coupling Size Code
    12.4

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Sheave
  • Series
    HSD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)