Motion
C60R100
C60R100
Mi Item #07457833
MFR #C60R100
Price$40.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C60R100
Mi Item #07457833
MFR #C60R100

Mfr description
C60 RIV STRAIGHT SIDEBAR 100 FT REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.13/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.234 in
  • Plate Height
    0.677 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    1 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Single Pitch
  • Standards Met
    ASME B29
  • Working Load Capacity
    1410 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)