Motion
WMTA30-SS
Schaefer Wall Mount for up to 30 in Fan - Stainless Steel Material, For Use With; 30 in Fan
Mi Item #07457857
MFR #WMTA30-SS
Price$294.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Wall Mount for up to 30 in Fan - Stainless Steel Material, For Use With; 30 in Fan
Mi Item #07457857
MFR #WMTA30-SS

Mfr description
WMTA30-SS WALL MOUNT 30" FANS STAINLESS
  • A variety of mounting options are available to fit your needs – ceiling, pole or post, wall, cart, pedestal and more.
  • For safety, fans mounted on fan carts and pedestals should be OSHA guarded
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$294.39/each

Specifications

Dimensions

  • Weight
    6 lbs

Details

  • Harmonization Code
    8414.59.6595
  • Manufacturer Upc Number
    717490938149
  • Material
    Stainless Steel
  • Mount Type
    Wall Mount
  • Replacement Part Type
    Wall Mount
  • UPC_NO
    717490938149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)