Motion
ZP2-25UCL
ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #07457881
MFR #ZP2-25UCL
List Price$23.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #07457881
MFR #ZP2-25UCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.27/each for your price

Overview

Mfr description
ZP2-25UCL MARK FREE VACUUM PAD
  • Mark-free pad reduces adsorption marks left by rubber on workpiece
  • Pad type: flat or heavy-duty flat w/rib
  • Pad diameter: ø4 through ø125 depending on pad type

Specifications

  • Lock Ring
    With Lock Ring
  • Pad Diameter
    25 mm
  • Pad Material
    Mark Free NBR
  • Pad Type
    Flat Style
  • Overall Weight
    4.5 g
  • Weight
    4.5 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought