Overview
Mfr description
AMG350C-N03D-R, WATER SEPARATOR
Specifications
- Filter TypeWater Separator
- Country of OriginJP
- Bowl OptionsMetal Bowl With Sight Glass
- Port Size3/8 NPT
- Drain TypeAutomatic (Normally Open)
- Body Size350C
- Thread StandardNPT
- Weight0.9 kg
- SeriesAMG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data