Motion
IR1000-N01G-Z-A

SMC CORP OF AMERICA
IR1000-N01G-Z-A

Compacted and Light Weight Regulator - 1/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #07457931
MFR #IR1000-N01G-Z-A
List Price$88.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IR1000-N01G-Z-A

Compacted and Light Weight Regulator - 1/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #07457931
MFR #IR1000-N01G-Z-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.34/each for your price

Overview

Mfr description
IR1000-N01G-Z-A, PRECISION REG.

Specifications

  • Maximum Air Flow
    0.16 scfm
  • Maximum Set Pressure
    29 psi
  • Set Pressure Range
    0.73 to 29 psi
  • Included Options
    Nameplate & Pressure Gauge in Imperial Units: psi, Pressure Gauge
  • Maximum Operating Pressure
    145 psi
  • Body Size
    1
  • Inlet Port Size
    1/8 in
  • Inlet Port Type
    Straight
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    1/8 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Series/System
    IR1000/2000/3000-A
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought