Motion
PX150MM

DODGE
PX150MM

Quick Disconnect Bushing - P Bushing, 150 mm Bore, 11.7500 in Flg OD, 9.3800 in LTB, Cast Iron Material
MI ITEM #07457998
MFR #PX150MM
Price$2,237.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX150MM

Quick Disconnect Bushing - P Bushing, 150 mm Bore, 11.7500 in Flg OD, 9.3800 in LTB, Cast Iron Material
MI ITEM #07457998
MFR #PX150MM

Mfr description
P 150MM - QD BUSHING 114920
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,237.27/each

Specifications

Dimensions

  • Barrel Diameter
    8.2500 in
  • Barrel Length
    2.5000 in
  • Bolt Circle Diameter
    10.0000 in
  • Bore Diameter  
    150 mm
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.7500 in
  • Flange Thickness  
    1.7500 in
  • Length Through Bore  
    9.3800 in
  • Screw Length
    9-1/2 in
  • Screw Thread Size
    1-8

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts & Washers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    114920
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Torque Capacity
    250000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)