Motion
34462 SHEET ROLL 115MM X 12M 80+ 51131344624

3M
34462 SHEET ROLL 115MM X 12M 80+ 51131344624

3M™ Cubitron™ II Hookit™ Clean Sanding Sheet Roll, 34462, 80+ grade, 115 mm x 12 m, 3 rolls per case
MI ITEM #07458053
MFR #34462 SHEET ROLL 115MM X 12M 80+ 51131344624
List Price$178.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34462 SHEET ROLL 115MM X 12M 80+ 51131344624

3M™ Cubitron™ II Hookit™ Clean Sanding Sheet Roll, 34462, 80+ grade, 115 mm x 12 m, 3 rolls per case
MI ITEM #07458053
MFR #34462 SHEET ROLL 115MM X 12M 80+ 51131344624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.77/each for your price

Overview

Mfr description
34462 SHEET ROLL 115MM X 12M 80+
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • Clean Sanding multi-hole pattern delivers excellent dust extraction
  • 3M™ Hookit™ hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
  • Kiss-cut scoring technology allows for use in multiple sheet lengths
  • Sharper cutting surface means less pressure is required
  • Grains are electrostatically oriented on abrasive surface for efficient cut

Specifications

  • Manufacturer Upc Number
    00051131344624
  • UPC_NO
    00051131344624
  • Overall Length
    39.3701 ft
  • Overall Width
    4.52756 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text