Motion
353-2000-LY/S
Hi-visibility Polyester/pu - S, Hi-Vis Yellow, Polyester, Zipper Closure
Mi Item #07458054
MFR #353-2000-LY/S
Price$130.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Polyester/pu - S, Hi-Vis Yellow, Polyester, Zipper Closure
Mi Item #07458054
MFR #353-2000-LY/S

Mfr description
353-2000-LY/S RAIN JACKET
  • Waterproof breathable heavy duty 300 D 100% polyester outer shell
  • 3M Scotchlite reflective material
  • Fully adjustable hood accommodates hard hat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.75/each

Specifications

Dimensions

  • Height
    25 cm
  • Length
    80 cm
  • Size
    S
  • Weight
    14 kg
  • Width
    40 cm

Details

  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Yellow
  • Construction Description
    D Ring Access Water Resistant
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Agriculture, Construction, Municipal, Municipalities, Plant Maintenance, Railyard, Road Work, Shipyards
  • Group & Class
    Class 3 Type R
  • High Visibility
    Yes
  • Hood Type
    Attached Hood
  • Includes
    Attached Hood
  • Manufacturer Upc Number
    616314213014
  • Material
    Polyester
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    5
  • Pattern
    Solid
  • Product Line
    VizPLUS
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    VizPLUS
  • UPC_NO
    616314213014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)