Motion
XCV05PT

MAKITA
XCV05PT

18V X2 LXT® Dust Extractor/Vacuum Kit—Brushless Backpack—Dimensions (L x W x H): 7-1/4 in x 9 in x 14-3/4 in
MI ITEM #07458077
MFR #XCV05PT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
XCV05PT

18V X2 LXT® Dust Extractor/Vacuum Kit—Brushless Backpack—Dimensions (L x W x H): 7-1/4 in x 9 in x 14-3/4 in
MI ITEM #07458077
MFR #XCV05PT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XCV05PT CORDLESS BACK PACK VACUUM
  • Generates 53 CFM of suction power and 28.5" of water lift
  • Up to 90 minutes of continuous operation on low setting and 60 minutes on high setting using two 18V LXT® 5.0 Ah batteries (Mi Item #06900016)
  • Efficient two-stage HEPA filtration system captures 99.97% of particulates 0.3 microns or larger, thus extending the life of the main filter
  • Electronically controlled to optimize battery energy use for up to 50% longer run time per charge
  • Eliminates carbon brushes, enabling the BL™ motor to run cooler and more efficiently for longer life
  • Convenient and easy to replace disposable half-gallon filter dust bag
  • Push button power selection controller for (high/low) operation
  • Built-in LED light on the controller illuminates the work area
  • Compact and lightweight design, weighs only 9.4 lbs. with batteries
  • Padded shoulder straps and waist belt with multiple adjustments for improved fit
  • Quiet operating sound level of 70 dB(A)
  • 39" flexible hose for extended reach and comfort
  • Telescoping extension wand provides 20" to 34" of additional reach
  • Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging, and over-heating
  • Delivers category leading charge time so the battery spends more time working and less time charging
  • Rapid optimum dual port charger has a built-in fan to cool the battery for faster, more efficient charging
  • Includes: 18V X2 LXT® (36V) brushless backpack dust extractor/vacuum (Mi Item #07359580), (2) 18V LXT® Li-Ion 5.0Ah battery (Mi Item #06900016), 18V LXT® Li-Ion dual port charger (Mi Item #06836587), floor nozzle, plastic telescoping extension wand, flexible anti-static hose, harness, bent pipe, crevice nozzle, hose band, HEPA filter, sleeve, tool bag with wheels, filter dust bag
  • Manufacturer: Makita

Specifications

  • Height
    10.6
  • Length
    21.8
  • Width
    20.6
  • Weight
    21.50 lbs, 21.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text