Motion
CDQ2L63-125DCMZ-P3DWASC

SMC CORP OF AMERICA
CDQ2L63-125DCMZ-P3DWASC

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
Mi Item #07458150
MFR #CDQ2L63-125DCMZ-P3DWASC
Price$253.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L63-125DCMZ-P3DWASC

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
Mi Item #07458150
MFR #CDQ2L63-125DCMZ-P3DWASC

Mfr description
CDQ2L63-125DCMZ-P3DWASC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.94/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    125 mm

Details

  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Options
    With rubber bumper/Rod end male thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)