Motion
VS3114-006D
VALVE SOLENOID/MLFD MOUNT
Mi Item #07458405
MFR #VS3114-006D
Price$78.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE SOLENOID/MLFD MOUNT
Mi Item #07458405
MFR #VS3114-006D

Mfr description
VS3114-006D VALVE SOLENOID/MLFD MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.42/each

Specifications

Dimensions

  • Port Size
    With Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    3
  • Operating Temperature Range
    -4 to 140 °F
  • Piping Type
    Manifold
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VS4
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)