Motion
4925X06T
Flat Face O-Ring Blkhd Locknut
Mi Item #07458415
MFR #4925X06T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Face O-Ring Blkhd Locknut
Mi Item #07458415
MFR #4925X06T

Mfr description
4925X06T LOCK NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.044 lb

Details

  • Adapter Type
    Caps & Nuts
  • Body Material
    Steel
  • Both Ends Gender Type
    ORFS
  • Both Ends Style/Type
    ORFS
  • Country of Origin
    CN
  • End 1 Style
    ORFS
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)