1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHAR-LYNN (DANFOSS)
5987445-001
Hydraulic Motor Replacement Part -
MI ITEM #
07458456
MFR #
5987445-001
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
CHAR-LYNN (DANFOSS) 5987445-001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAR-LYNN (DANFOSS)
5987445-001
Hydraulic Motor Replacement Part -
MI ITEM #
07458456
MFR #
5987445-001
Mfr description
5987445-001 VALVE HP30
Available in a variety of configurations and sizes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
3.90 in
Overall Length
1.29 in
Overall Width
3.90 in
Weight
42.33 oz
Details
Manufacturer Catalog
Click here
Replacement Part Type
Valve
Series
HP30 Series
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items